Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-11/32 x 2-1/8 x 5/16", CRW1, NBR
Mfr # 13437
Zoro # G9395337
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 11/32 in
- Outside Dia. 2 1/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 13437
- Zoro # G9395337
- UPC # 085311012270
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 11/32 in |
Outside Dia. | 2 1/8 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.344 in |
Outside Diameter | 2.125 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.344 in, Outside Diameter 2.125 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,540 RPM, Maximum Surface Speed 6.29 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON STACK CAP (P270541)
- MOROSO WIRE LOOM KIT, UNIV, RED (72151)
- WAI GLOBAL Starter, STRMI DD REPL, 08kW12 Volt, CCW, 9Tooth Pinion (17291N)
- STENS Oem Replacement Belt For Land Pride Afm4016 Afm40200 Afm4216 816-141C (266-231)
- SKF Shaft Seal, 1-31/64 x 2-3/64 x 17/64", CRW1 (14789)
- SKF Shaft Seal, 1 x 1-27/32 x 1/4", HM14, Nitrile (10074)
- SKF Shaft Seal, 2 x 2-1/2 x 1/4", HM14, Nitrile Rubber (19754)
- SKF Shaft Seal, 1-7/16 x 2-1/4 x 5/16", CRW1, NBR (14262)
- SKF Shaft Seal, 1-15/16 x 2-39/64 x 5/16", CRW1 (19226)
- SKF Grease Seals, 25043 (25043)
- ASTRO PNEUMATIC BEARING RACE/SEAL DRIVER SET (AO7824)
- Skf Automotive Engine Gaskets & Seals