Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-11/16 x 2-23/32 x 5/16", CRW1
Mfr # 16854
Zoro # G9627527
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 11/16 in
- Outside Dia. 2 23/32 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 16854
- Zoro # G9627527
- UPC # 085311017732
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 11/16 in |
Outside Dia. | 2 23/32 in |
Width | 5/16 in |
Outside Diameter | 2.716 in |
Overall Width | 0.313 in |
Inside Diameter | 1.688 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.688 in, Outside Diameter 2.716 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.21 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Flush Cupholder w/Drain - 302 Stainless Steel (S-3511C)
- MSD IGNITION TACH SIGNAL GMR PICKUP (8918)
- FEL-PRO Oil Pan 76-58 Ford, Os11701D (OS11701D)
- ILC Replacement for Target Tech 322502 replacement light bulb lamp (322502 TARGET TECH)
- SKF Shaft Seal, 1-1/16 x 1-3/4 x 1/4", CRW1, NBR (10653)
- SKF Steering Gear Pitman Shaft Seal, 12334 (12334)
- SKF NBR, single lip, Wave oil seal (105010)
- SKF Shaft Seal, 1-1/8 x 1-7/81/4", CRWA1, Nitrile (11223)
- SKF Shaft Seal, 2-1/8 x 3 x 3/8", CRWA1, Nitrile (21164)
- SKF Shaft Seal, 1-1/2 x 2 x 1/4", HM14, Nitrile Rubber (14857)
- FEL-PRO Gasket Material, 3047 (3047)
- Skf Automotive Engine Gaskets & Seals