Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 3.338 to 3.346in.
Mfr # 99334
Zoro # G9352944
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.338 to 3.346 in
- Width on Shaft 10.13 mm
- Overall Width 12.67 mm
- Flange Dia. 3.58 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99334
- Zoro # G9352944
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 3.338 to 3.346 in |
Width on Shaft | 10.13 mm |
Overall Width | 12.67 mm |
Flange Dia. | 3.58 in |
Installation Depth | 1.431 in |
For Shaft Diameter Range | 84.79 mm to 85.01 mm |
Width Tolerance | +/-0.8 mm |
For Minimum Shaft Diameter | 84.79 mm |
Flange Diameter | 90.93 mm |
For Shaft Size | 84.79 to 85.01 mm |
For Maximum Shaft Diameter | 85.01 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Description
Wear Sleeve, For Shaft Size 84.79 to 85.01 mm, Material Stainless Steel, Flange Diameter 90.93 mm, Overall Width 12.67 mm, Wall Thickness 0.28 mm, Width on Shaft 10.13 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 85.01 mm, For Minimum Shaft Diameter 84.79 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMPAGE TIRE COVER IN33-35IN BLK DIAMOND CANVAS (773535)
- MILTON Fem Grip Chuck, 1/4" (698)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005B)
- ORALITE Reflective Tape, 3 in. W, Red/White (18851)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRWA1, NBR (14939)
- SKF Shaft Sleeve, Dia. 1.607 in. to 1.614 in. (99163)
- SKF Shaft Sleeve, Dia. 1.371 to 1.377 In (99138)
- SKF Shaft Seal, 1-1/16 x 1-31/64 x 1/4", CRW1, NBR (10515)
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- SKF NBR, single lip, grease seal, Bore-Tite (15032)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-731 (800-731)
- Skf Transmission Parts & Components