Shop All Engine Components
Skf
Shaft Repair Sleeve, SS, 2.500 to 2.506in.
Mfr # 99248
Zoro # G9352917
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.500 to 2.506 in
- Width on Shaft 12.7 mm
- Overall Width 16.66 mm
- Flange Dia. 2.828 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99248
- Zoro # G9352917
- Country of Origin United States
- Category Engine Components
Dimensions
Shaft Dia. Range | 2.500 to 2.506 in |
Width on Shaft | 12.7 mm |
Overall Width | 16.66 mm |
Flange Dia. | 2.828 in |
Installation Depth | 1.393 in |
For Minimum Shaft Diameter | 63.5 mm |
For Maximum Shaft Diameter | 63.65 mm |
Flange Diameter | 71.83 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 63.5 to 63.65 mm |
For Shaft Diameter Range | 63.5 mm to 63.65 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Finish | Chromium Plated |
Material | Stainless Steel |
Description
Wear Sleeve, For Shaft Size 63.5 to 63.65 mm, Material Stainless Steel, Flange Diameter 71.83 mm, Overall Width 16.66 mm, Wall Thickness 0.28 mm, Width on Shaft 12.7 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 63.65 mm, For Minimum Shaft Diameter 63.5 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Small Mag Pickup Tool, 4-1/2" - 16-1/4" (66500)
- AGS Oil Drain Repair Plug M12x1.75 Oversize, 1 per Card (ODP-65201C)
- DB ELECTRICAL New Starter For Lombardini Ldw1204 Ldw1204T Ldw502 Ldw602 Ldw903 Is1279 Ms455 (410-40027)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRWA1, Nitrile (19887)
- SKF Shaft Sleeve, Dia. 1.435 in. to 1.441 in. (99144)
- SKF Shaft Seal, 1-3/4 x 2-23/64 x 5/16", CRW1, NBR (17270)
- SKF SPEEDI-SLEEVES (99472)
- SKF Speedi-Sleeves, 99356 (99356)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- ZEROSTART High Capacity Circulation Heater - Regulating Thermostat Replacement, 100-120 deg F 38-49 deg C (3300095)
- Skf Engine Components