Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 2.162 to 2.168in.
Mfr # 99215
Zoro # G9352901
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.162 to 2.168 in
- Width on Shaft 19.99 mm
- Overall Width 22.99 mm
- Flange Dia. 2.441 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99215
- Zoro # G9352901
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.162 to 2.168 in |
Width on Shaft | 19.99 mm |
Overall Width | 22.99 mm |
Flange Dia. | 2.441 in |
Installation Depth | 1.25 in |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 54.91 mm |
For Maximum Shaft Diameter | 55.07 mm |
For Shaft Diameter Range | 54.91 mm to 55.07 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Size | 54.91 to 55.07 mm |
Flange Diameter | 62 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 54.91 to 55.07 mm, Material Stainless Steel, Flange Diameter 62 mm, Overall Width 22.99 mm, Wall Thickness 0.28 mm, Width on Shaft 19.99 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 55.07 mm, For Minimum Shaft Diameter 54.91 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black, 1/0 ga., 50 ft. (82-5704)
- WEATHERTECH Rear Floor Liner, Tan, 450022 (450022)
- WESTAR 1977-84 Chevrolet Truck Applications Trans Mount, Em-2107 (EM-2107)
- TRAMEC SLOAN Support Clamp, Hose Separator, With Tie (2ZJX8)
- SKF Manual Trans Seal - Rear, 17386 (17386)
- SKF Shaft Seal, 2-3/8 x 3-1/8 x 3/8", CRW1, Nitrile (23646)
- SKF Shaft Seal, 2 x 2-39/64 x 5/16", CRW1, Nitrile (19760)
- SKF Loose Needle Rolling Elements, Qbr23549 (QBR23549)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SKF Shaft Seal, 1-9/16 x 2-7/8 x 5/16", CRW1, NBR (15773)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24911)
- Skf Transmission Parts & Components