Shop All Timing Belt Pulleys
Skf
Shaft Repair Sleeve, SS, 1.997 to 2.003in.
Mfr # 99199
Zoro # G9352883
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.997 to 2.003 in
- Width on Shaft 14.3 mm
- Overall Width 17.48 mm
- Flange Dia. 2.406 in
- Installation Depth 1.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 99199
- Zoro # G9352883
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Shaft Dia. Range | 1.997 to 2.003 in |
Width on Shaft | 14.3 mm |
Overall Width | 17.48 mm |
Flange Dia. | 2.406 in |
Installation Depth | 1.0 in |
For Shaft Diameter Range | 50.72 mm to 50.88 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Maximum Shaft Diameter | 50.88 mm |
For Minimum Shaft Diameter | 50.72 mm |
Flange Diameter | 61.11 mm |
For Shaft Size | 50.72 to 50.88 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Wall Thickness | 0.28 mm |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Finish | Chromium Plated |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 50.72 to 50.88 mm, Material Stainless Steel, Flange Diameter 61.11 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 50.88 mm, For Minimum Shaft Diameter 50.72 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOC YELLOC SERVICELINE STANDARD, 10pc. Kit (SERVICELINE SSB10)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- SKF Shaft Sleeve, Dia. 2.237 to 2.243 In (99226)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- SKF Speedi-Sleeves, 99878 (99878)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- Skf Timing Belt Pulleys