Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 1.965 to 1.971in.
Mfr # 99196
Zoro # G9352874
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.965 to 1.971 in
- Width on Shaft 14 mm
- Overall Width 16.97 mm
- Flange Dia. 2.244 in
- Installation Depth 0.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99196
- Zoro # G9352874
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.965 to 1.971 in |
Width on Shaft | 14 mm |
Overall Width | 16.97 mm |
Flange Dia. | 2.244 in |
Installation Depth | 0.984 in |
Flange Diameter | 57 mm |
For Shaft Diameter Range | 49.91 mm to 50.06 mm |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 50.06 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 49.91 mm |
For Shaft Size | 49.91 to 50.06 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Material | Stainless Steel |
Finish | Chromium Plated |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 49.91 to 50.06 mm, Material Stainless Steel, Flange Diameter 57 mm, Overall Width 16.97 mm, Wall Thickness 0.28 mm, Width on Shaft 14 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 50.06 mm, For Minimum Shaft Diameter 49.91 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN TOOLS Detailing Wipes, White, PK5 (99006M)
- MASTERCOOL Vacuum Type Cooling System Refill Kit (43013)
- WESTWARD Lug, 4/0 ga, 1/2", Crimp/Solder, PK5 (23ZA19)
- UNIDEN CB Radio, 40 Channels, 4W Power Output (CMX760)
- SKF Shaft Sleeve, Dia. 2.434 in. to 2.440 in. (99243)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- SKF Speedi-Sleeves Speedi Sleeve, 99276 (99276)
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- SKF Shaft Sleeve, Dia. 2.500 to 2.506 In (99250)
- SKF Shaft Sleeve, Dia. 1.179 to 1.184 In (99114)
- CRP PRODUCTS Cv Boot Kit, Bkn0214 (BKN0214)
- Skf Transmission Parts & Components