Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 1.019 to 1.024in.
Mfr # 99103
Zoro # G9352822
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.019 to 1.024 in
- Width on Shaft 8 mm
- Overall Width 11.99 mm
- Flange Dia. 1.313 in
- Installation Depth 1.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99103
- Zoro # G9352822
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.019 to 1.024 in |
Width on Shaft | 8 mm |
Overall Width | 11.99 mm |
Flange Dia. | 1.313 in |
Installation Depth | 1.813 in |
For Shaft Diameter Range | 25.88 mm to 26.01 mm |
For Shaft Size | 25.88 to 26.01 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Flange Diameter | 33.35 mm |
For Minimum Shaft Diameter | 25.88 mm |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 26.01 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 25.88 to 26.01 mm, Material Stainless Steel, Flange Diameter 33.35 mm, Overall Width 11.99 mm, Wall Thickness 0.28 mm, Width on Shaft 8 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 26.01 mm, For Minimum Shaft Diameter 25.88 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 1/0 ga, 10ft., Red (19YD81)
- FLOWMASTER HUSHPOWER II 2.25IN/OUT 4IN X 5IN X 18IN 409S SUPER MUFFLER (12418409)
- OEMTOOLS Manual Fluid Extractor - 2.1 Gallons (8L) (24936)
- GE BALLAST Ge Ballast 64818 2 Pack 14 15 & 20 Watt Fluorescent Starters (64818)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR (21098)
- SKF Manual Transmission Repair Sleeve, 99114 (99114)
- SKF Needle Bearing, B1816 (B1816)
- SKF Needle Bearing, B1616 (B1616)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- SKF Auto Trans Output Shaft Seal, 16143 (16143)
- ATP Auto Trans Master Repair Kit, SMS-9 (SMS-9)
- Skf Transmission Parts & Components