Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 0.785 to 0.789in.
Mfr # 99078
Zoro # G9352786
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.785 to 0.789 in
- Width on Shaft 8 mm
- Overall Width 11 mm
- Flange Dia. 0.93 in
- Installation Depth 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99078
- Zoro # G9352786
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 0.785 to 0.789 in |
Width on Shaft | 8 mm |
Overall Width | 11 mm |
Flange Dia. | 0.93 in |
Installation Depth | 2.0 in |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 23.62 mm |
For Minimum Shaft Diameter | 19.94 mm |
For Maximum Shaft Diameter | 20.04 mm |
For Shaft Size | 19.94 to 20.04 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 19.94 mm to 20.04 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 19.94 to 20.04 mm, Material Stainless Steel, Flange Diameter 23.62 mm, Overall Width 11 mm, Wall Thickness 0.28 mm, Width on Shaft 8 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 20.04 mm, For Minimum Shaft Diameter 19.94 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- NGK Spark Plug Wire Set, 51440 (51440)
- SPRINGFIELD Springfield 3300712-HL 2-3/8" Hi-Lo Post - 12" (3300712-HL)
- HOPKINS HD Tubless Tire Kit (22-5-08806-M)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRWA1, Nitrile (13569)
- SKF Shaft Sleeve, Dia. 1.179 to 1.184 In (99114)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (6925)
- SKF Automatic Transmission Seal, 15846 (15846)
- SKF SPEEDI-SLEEVES (99086)
- SKF Transfer Case Rebuild Kit, STCK246 (STCK246)
- CTA MANUFACTURING SET CV JOINT BOOT CLAMP (CTA4240)
- Skf Transmission Parts & Components