Shop All Air Hydraulic Pumps
Skf
Shaft Repair Sleeve, SS, 0.748 to 0.752in.
Mfr # 99076
Zoro # G9352777
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.748 to 0.752 in
- Width on Shaft 7.95 mm
- Overall Width 11.13 mm
- Flange Dia. 0.945 in
- Installation Depth 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 99076
- Zoro # G9352777
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Shaft Dia. Range | 0.748 to 0.752 in |
Width on Shaft | 7.95 mm |
Overall Width | 11.13 mm |
Flange Dia. | 0.945 in |
Installation Depth | 2.0 in |
For Maximum Shaft Diameter | 19.1 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 19 mm |
For Shaft Size | 19 to 19.1 mm |
For Shaft Diameter Range | 19 mm to 19.1 mm |
Flange Diameter | 24 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
System of Measurement | Metric |
Application | Heavy Industrial |
Finish | Chromium Plated |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 19 to 19.1 mm, Material Stainless Steel, Flange Diameter 24 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 19.1 mm, For Minimum Shaft Diameter 19 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- DAYTON 3ZN22 UHMW-PE Sleeve Bearing (3ZN22)
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- GAST Bag Filter Pot Av463 (AV463)
- SKF NBR, double lip, Wave oil seal (7465)
- SKF Grease Seals, 6916 (6916)
- A1 CARDONE New Power Steering Pump, 96-5305 (96-5305)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- ESCO/EQUIPMENT SUPPLY CO Liquid Transfer Pump, 1", 50 GPM (10540P)
- A1 CARDONE POWER STEERING PUMP (96-53881)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- Skf Hydraulic Pumps