Shop All Engine Oil Pumps
Skf
Shaft Repair Sleeve, SS, 0.667 to 0.671in.
Mfr # 99068
Zoro # G9352761
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.667 to 0.671 in
- Width on Shaft 8 mm
- Overall Width 11 mm
- Flange Dia. 0.875 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99068
- Zoro # G9352761
- Country of Origin United States
- Category Engine Oil Pumps
Dimensions
Shaft Dia. Range | 0.667 to 0.671 in |
Width on Shaft | 8 mm |
Overall Width | 11 mm |
Flange Dia. | 0.875 in |
Installation Depth | 2.0 in |
Flange Diameter | 22.23 mm |
For Shaft Size | 16.94 to 17.04 mm |
For Minimum Shaft Diameter | 16.94 mm |
For Shaft Diameter Range | 16.94 mm to 17.04 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Maximum Shaft Diameter | 17.04 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Material | Stainless Steel |
Application | Heavy Industrial |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 16.94 to 17.04 mm, Material Stainless Steel, Flange Diameter 22.23 mm, Overall Width 11 mm, Wall Thickness 0.28 mm, Width on Shaft 8 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 17.04 mm, For Minimum Shaft Diameter 16.94 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Stick Liquid Protection Fabric, 36882, Blue, 56" x 300 ft. (36882)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 12-3/8in H (335-3)
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- STANDARD HORIZON 12V DC Charge Cable f/HX400 -HX400IS (E-DC-30)
- PERFORMANCE TOOL 3/4 Pint Pump Oiler, W242 (W242)
- SEAL PWR ENGINE PART Oil Pump, 224-43645 (224-43645)
- ARP BB CHEVY OIL PUMP DRIVE SHAFT KIT (135-7901)
- GENUINE Engine Oil Pump Bolt, 11410426472 (11410426472)
- MELLING 258S Stock Engine Oil Pump Pickup Tube & Screen (258S)
- JOHN DOW Electric Pump Kit for Low Profile Oil Drain (TLS156)
- MELLING K349 Stock Engine Oil Pump Repair Kit (K349)
- Skf Engine Oil Pumps