Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 0.623 to 0.627in.
Mfr # 99062
Zoro # G9352752
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.623 to 0.627 in
- Width on Shaft 7.95 mm
- Overall Width 10.31 mm
- Flange Dia. 0.75 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99062
- Zoro # G9352752
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 0.623 to 0.627 in |
Width on Shaft | 7.95 mm |
Overall Width | 10.31 mm |
Flange Dia. | 0.75 in |
Installation Depth | 2.0 in |
Width Tolerance | +/-0.8 mm |
For Minimum Shaft Diameter | 15.82 mm |
For Shaft Diameter Range | 15.82 mm to 15.93 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Maximum Shaft Diameter | 15.93 mm |
Flange Diameter | 19.05 mm |
For Shaft Size | 15.82 to 15.93 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 15.82 to 15.93 mm, Material Stainless Steel, Flange Diameter 19.05 mm, Overall Width 10.31 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 15.93 mm, For Minimum Shaft Diameter 15.82 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fenders for Single tire applications. PN# Suits Rim Sizes 14"-16" PR (HL09)
- HALTEC Dual Foot Air Chuck, 30 deg. (CH-330)
- LITTLE GIANT LADDERS Fiberglass Step Stool, Capacity 375 lb (11933)
- SUR&R Adapter, For 5/16" Fuel Connectors, PK2 (K150)
- SKF Auto Trans Output Shaft Seal, 16143 (16143)
- SKF Manual Trans Seal - Front, 13557 (13557)
- SKF Shaft Sleeve, Dia. 3.146 to 3.153 In (99315)
- SKF ACM, single lip, grease seal, Bore-Tite (6152)
- SKF Manual Transmission Seal, 15005 (15005)
- SKF Shaft Repair Sleeve, SS, 1.371 to 1.377in. (99133)
- FEL-PRO Auto Trans Oil Pan Gasket, TOS 18583 (TOS 18583)
- Skf Transmission Parts & Components