Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 0.589 to 0.593in.
Mfr # 99059
Zoro # G9352743
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.589 to 0.593 in
- Width on Shaft 5 mm
- Overall Width 8.99 mm
- Flange Dia. 0.75 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99059
- Zoro # G9352743
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 0.589 to 0.593 in |
Width on Shaft | 5 mm |
Overall Width | 8.99 mm |
Flange Dia. | 0.75 in |
Installation Depth | 1.862 in |
For Shaft Size | 14.96 to 15.06 mm |
Flange Diameter | 19.05 mm |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 15.06 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 14.96 mm to 15.06 mm |
For Minimum Shaft Diameter | 14.96 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 14.96 to 15.06 mm, Material Stainless Steel, Flange Diameter 19.05 mm, Overall Width 8.99 mm, Wall Thickness 0.28 mm, Width on Shaft 5 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 15.06 mm, For Minimum Shaft Diameter 14.96 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP JEEP 4.0L INLINE 6CYL FLYWHEEL BOLT KIT (146-2801)
- DORMAN 611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length (611-046)
- LIPPERT KWIKLUBE - ONE CASE (12 - 11 OZ. CANS) AEROSOL SPRAY GREASE (379177)
- AGS Steel Tube Nut, 5/16 (M14x1.5 Surface Seal), 1/card (FLR-009C)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- SKF Manual Transmission Seal, 19970 (19970)
- SKF Loose Needle Rolling Elements, Qbr23549 (QBR23549)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR (21098)
- SKF Shaft Sleeve, Dia. 1.371 to 1.377 In (99138)
- SKF Manual Trans Seal - Rear, 11615 (11615)
- AMERICAN FORGE & FOUNDRY Transmission Adapter, Capacity 750 lb (3165)
- Skf Transmission Parts & Components