Shop All Shaft Seals & Adapters
Skf
Seal, 21395A
Mfr # 21395A
Zoro # G900628639
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.571 in
- Shaft 2.146 in
- Bore 3.189 in
- Outer Diameter 3.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21395A
- Zoro # G900628639
- UPC # 85311567831
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.571 in |
Outer Diameter | 3.197 in |
Details
Shaft | 2.146 in |
Bore | 3.189 in |
Description
Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Timber Ridge Premium Plastic Grease Gun with Grease 9.8" x3.8" x2" (A-B1A138)
- SPEEDAIRE Assembly, Bearing, Tapered Roller (Z8981)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 125 PSI (SRV530-3/4-125)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- SKF Shaft Seal, 60 x 75 x 8 mm., HMS5, Nitrile Rubber (60X75X8 HMS5 RG)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X54X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (44X65X8 CRW1 R)
- Skf Shaft Seals & Adapters