Shop All Engine Gaskets, Seals & O-Rings
Skf
SCOTSEAL CLASSIC SEAL
Mfr # 46305
Zoro # G602174724
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.006 in
- Inside Dia. 6.001 in
- Thickness 1.063 in
- For Shaft Dia. 4-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 46305
- Zoro # G602174724
- UPC # 85311036368
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Diameter | 6.006 in |
Inside Dia. | 6.001 in |
For Shaft Dia. | 4-5/8 in |
Details
Thickness | 1.063 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, Square, LED, 2100 lm (MWL-43)
- PYROIL 54 gal. Brake Parts Cleaner Drum (PY400354)
- ECCO Lens 7660 Series, Red (R7660LR)
- TORCO Torco TRCAFM0050JE 4 oz Ford Limited Slip Additive (TRCAFM0050JE)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (4991)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (33775)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24932)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", CRW1, Nitrile (11138)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (56160)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (92536)
- PERFORMANCE TOOL Ptfe Tape Ptfe Sealing Ta, M609C (M609C)
- Skf Engine Gaskets, Seals & O-Rings