Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Static Load 440 lb.
Mfr # 6000-2Z JEM
Zoro # G9141517
original price:
$20.05
5% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6000-2Z JEM
- Zoro # G9141517
- Country of Origin India
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 26 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-9 micron |
Bore Diameter | 10 mm |
Fillet Radius | 0.3 mm |
Bore Diameter Tolerance | +0/-8 micron |
Outside Diameter | 26 mm |
Outer Ring Width | 8 mm |
Outside Diameter Tolerance | +0/-9 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 4.75 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Plug A-Style (778)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In (MF0062305)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- SKF Single Row Ball Bearing, Shielded (6304-2Z)
- SKF SKF 6007RSJEM, Single Row Ball Bearings (6007RSJEM)
- SKF SKF 6007 RS, Single Row Ball Bearings (6007 RS)
- SKF Bearing, Bore 70mm, Industry 6014-2ZJEM (6014 2Z JEM)
- SKF SKF-6409, Single Row Ball Brgs, 6409 (6409)
- SKF SKF 6212Z/C3, Single Row Ball Bearings (6212Z/C3)
- NTN NTN 6202 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202 2Z)
- Skf Ball Bearings