Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 75mm Bore
Mfr # 6215 2Z JEM
Zoro # G7949584
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 75 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6215 2Z JEM
- Zoro # G7949584
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 130 mm |
Fillet Radius | 1.5 mm |
Bore Diameter | 75 mm |
Outer Ring Width | 25 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6215, Bore Diameter 75 mm, Closure Double Shielded, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 68.9 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- PRIME-LINE Prime Line Products Locking T Handle GD52169 (GD52169)
- HERITAGE Grease Fitting Cap Dome, Blue (H88007)
- GATES 1854 mm Outside Length, 13 mm Top Width, 1 Ribs (4L730K)
- SKF SKF-1211K, Self Aligning Ball Brgs, 1211K (1211K)
- SKF SKF-6011 C3, Single Row Ball Brgs, 6011 C3 (6011 C3)
- SKF SKF 6314Z, Single Row Ball Bearings (6314Z)
- SKF SKF-6003 2RS, Single Row Ball Brgs, 6003 2RS (6003 2RS)
- SKF SKF 1207K/C3, Self Aligning Ball Bearings (1207K/C3)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2Z JEM)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6200NSL)
- Skf Ball Bearings