Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 70mm Bore
Mfr # 6214 2Z JEM
Zoro # G7818395
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Bore Dia. 70 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6214 2Z JEM
- Zoro # G7818395
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 24 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 125 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 70 mm |
Outer Ring Width | 24 mm |
Fillet Radius | 1.5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 63.7 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCS-32 (SNCS-32)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz. (45008)
- BOSCH 24 Grease Gun Hose (2326)
- CRC Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, White (SL35905)
- SKF SKF 6001 2RSH /VL256W64F, Single Row Ball Bearings (6001 2RSH /VL256W64F)
- SKF SKF-6307 2RS1.C3, Single Row Ball Brgs, 6307 2RS1C3 (6307 2RS1.C3)
- SKF SKF 6203 C3, Single Row Ball Bearings (6203 C3)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 NR JEM)
- SKF SKF-6301 2RS, Single Row Ball Brgs, 6301 2RS (6301 2RS)
- SKF SKF-3311, Double Row Ball Brgs, 3311 (3311)
- NSK NSK 6201ZZCM, 6200 Series Single Row Deep Groove Ball Bearing (6201ZZCM)
- Skf Ball Bearings