Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 65mm Bore
Mfr # 6313 2Z JEM
Zoro # G5296137
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6313 2Z JEM
- Zoro # G5296137
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 140 mm |
Bore Diameter | 65 mm |
Outer Ring Width | 33 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Fillet Radius | 2 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 97.5 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116420-13)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- HESSAIRE Motor, Dayton, For 484X50, 484X59 (B370-8)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- SKF SKF 6307 C3, Single Row Ball Bearings (6307 C3)
- SKF SKF-61800, Thin Section Ball Brgs, 61800 (61800)
- SKF Single Row Ball Brgs, #RLS8 (RLS8)
- SKF SKF 6201 2RSLC3 HT51, Single Row Ball Bearings (6201 2RSLC3 HT51)
- SKF SKF 6001 C3, Single Row Ball Bearings (6001 C3)
- SKF Single Row Ball Brgs (6017ZZ)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6208NSE)
- Skf Radial Ball Bearings