Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 65mm Bore
Mfr # 6213 2Z JEM
Zoro # G8392781
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 65 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6213 2Z JEM
- Zoro # G8392781
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 65 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 120 mm |
Outer Ring Width | 23 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6213, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 58.5 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W56 (W56)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- SKF SKF-6208Z C3, Single Row Ball Brgs, 6208Z C3 (6208Z C3)
- SKF SKF 6308C3, Single Row Ball Bearings (6308C3)
- SKF SKF 6002 2RSH, Single Row Ball Bearings (6002 2RSH)
- SKF Self Aligning Ball Brgs (2210 2RS1TN9)
- SKF SKF-6302, Single Row Ball Brgs, 6302 (6302)
- SKF SKF 2317KM, Self Aligning Ball Bearings (2317KM)
- NEW DEPARTURE HYATT Single Row Ball Bearings (43308)
- Skf Ball Bearings