Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 60mm Bore
Mfr # 6312 2Z JEM
Zoro # G5212794
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 60 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6312 2Z JEM
- Zoro # G5212794
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 2 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 130 mm |
Bore Diameter | 60 mm |
Outer Ring Width | 31 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 85.2 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- PREVOST 1/4" FNPT Steel Industrial Plug (IRP 066201)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- SKF SKF-6304, Single Row Ball Brgs, 6304 (6304)
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- SKF SKF 5203 2RS TN9 H503, Double Row Ball Bearings (5203 2RS TN9 H503)
- SKF Single Row Ball Brgs (63000 2RS1)
- SKF SKF 6013 2RS1, Single Row Ball Bearings (6013 2RS1)
- SKF SKF 2317KM, Self Aligning Ball Bearings (2317KM)
- SKF Double Row Ball Bearings (5203 2Z)
- Skf Radial Ball Bearings