Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 55mm Bore
Mfr # 6311 2Z JEM
Zoro # G5144736
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 55 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6311 2Z JEM
- Zoro # G5144736
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 120 mm |
Fillet Radius | 2 mm |
Bore Diameter | 55 mm |
Outer Ring Width | 29 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 74.1 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-093 One-Piece Clamping Collar (1C-093)
- DAYTON Gearbelt, HT, 70 Teeth, Length 560 mm (1DHV1)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122170-18)
- SKF SKF 6302Z/C3, Single Row Ball Bearings (6302Z/C3)
- SKF SKF-6308Z C3, Single Row Ball Brgs, 6308Z C3 (6308Z C3)
- SKF SKF 207-ZNR, Max Type Ball Bearings (207-ZNR)
- SKF Radial Ball Bearing, Open, 55mm Bore Dia (6211 JEM)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- SKF SKF 6005 2RSH/C3 GJN, Single Row Ball Bearings (6005 2RSH/C3 GJN)
- SKF Single Row Ball Bearings, Shielded (16100ZZ)
- Skf Radial Ball Bearings