Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 55mm Bore
Mfr # 6211 2Z JEM
Zoro # G5203895
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 55 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6211 2Z JEM
- Zoro # G5203895
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 100 mm |
Outer Ring Width | 21 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 46.2 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 267-3M-15, Timing Belt, Neoprene, Fiberglass (267-3M-15)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121412)
- ENERPAC RACH302, 39.6 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH302)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- SKF Single Row Ball Brgs (6214C3)
- SKF SKF-6307 2RS1 C3, Single Row Ball Brgs, 6307 2RS1 C3 (6307 2RS1 C3)
- SKF Radial Ball Bearing, Ball, 0.3750 In. Bore (R6ZZ)
- SKF SKF-6216, Single Row Ball Brgs, 6216 (6216)
- SKF SKF-51114, Single Row Ball Brgs, 51114 (51114)
- SKF SKF-1318, Self Aligning Ball Brgs, 1318 (1318)
- ORS Ball Bearing, 35mm Bore, 72mm, Sealed (6207 2RS C3 G93)
- Skf Radial Ball Bearings