Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 50mm Bore
Mfr # 6310 2Z JEM
Zoro # G8984062
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 50 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6310 2Z JEM
- Zoro # G8984062
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 110 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 50 mm |
Outer Ring Width | 27 mm |
Fillet Radius | 2 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 65 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15610)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MORX 90 (6801-S-08-08)
- DAYTON Variable Freq Drive, 2HP, 0-240VAC (13E646)
- SKF SKF-61803-2RS1, Thin Section Ball Brgs, 618032RS1 (61803-2RS1)
- SKF SKF-6303 2RS1 JEM, Single Row Ball Brgs, 6303 2RS1 JEM (6303 2RS1 JEM)
- SKF SKF-6005/C3, Single Row Ball Brgs, 6005C3 (6005/C3)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6308 JEM)
- SKF Single Row Ball Brgs, #6007 (6007)
- SKF SKF 5305 ANR C3, Double Row Ball Bearings (5305 ANR C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6214 C4 (6214 C/4)
- Skf Radial Ball Bearings