Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 50mm Bore
Mfr # 6210 2Z JEM
Zoro # G8679325
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 50 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6210 2Z JEM
- Zoro # G8679325
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 50 mm |
Outside Diameter Tolerance | +0/-11 micron |
Fillet Radius | 1 mm |
Outside Diameter | 90 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 20 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 37.1 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16610 (04Z-606)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- SKF SKF-6308 2RS, Single Row Ball Brgs, 6308 2RS (6308 2RS)
- SKF SKF 6201 2RSLC3 HT51, Single Row Ball Bearings (6201 2RSLC3 HT51)
- SKF SKF-6312 2Z, Single Row Ball Brgs, 6312 2Z (6312 2Z)
- SKF SKF 6002 2RS1N C3, Single Row Ball Bearings (6002 2RS1N C3)
- SKF SKF-6001 2Z C3, Single Row Ball Brgs, 6001 2Z C3 (6001 2Z C3)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 87510 (87510)
- Skf Radial Ball Bearings