Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 45mm Bore
Mfr # 6209 2Z JEM
Zoro # G8679316
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6209 2Z JEM
- Zoro # G8679316
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1 mm |
Bore Diameter | 45 mm |
Outer Ring Width | 19 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 85 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 35.1 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L150 (2L150)
- FESTO Plastic Tubing PUN-H-5/16-SW-150-CB (PUN-H-5/16-SW-150-CB)
- SMC Speed Exhaust Control Valve, 5/16Tube, 1/4 (ASV310F-N02-09S)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- SKF SKF-6009Z, Single Row Ball Brgs, 6009Z (6009Z)
- SKF SKF 210, Max Type Ball Brgs, SKF 210 (210)
- SKF SKF 6312ZC3, Single Row Ball Bearings (6312ZC3)
- SKF SKF-6205ZNR, Single Row Ball Brgs, 6205ZNR (6205ZNR)
- SKF Radial Ball Bearing, Sealed, 55mm Bore Dia (6211 2RS JEM)
- SKF SKF-6312, Single Row Ball Brgs, 6312 (6312)
- DAYTON Radial Bearing, DBL Seal, 0.1875 In. Bore (1ZGD1)
- Skf Radial Ball Bearings