Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 40mm Bore
Mfr # 6308 2Z JEM
Zoro # G5296121
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 40 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6308 2Z JEM
- Zoro # G5296121
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 23 mm |
Bore Diameter | 40 mm |
Fillet Radius | 1.5 mm |
Outside Diameter | 90 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 42.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 3/4 HP, 1075,115/230V, 56, TENV (C060)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-100)
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- FAG BEARINGS FAG-6204 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6204 2RSR C3 (6204 2RSR C3)
- SKF SKF 6220 C3, Single Row Ball Bearings (6220 C3)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- SKF SKF-61906-2RS1, Thin Section Ball Brgs, 619062RS1 (61906-2RS1)
- SKF SKF-6004 2Z/C3, Single Row Ball Brgs, 6004 2ZC3 (6004 2Z/C3)
- SKF SKF-6004 2RSJEM, Single Row Ball Brgs, 6004 2RSJEM (6004 2RSJEM)
- SKF SKF 6307 C3, Single Row Ball Bearings (6307 C3)
- SKF Self Aligning Ball Bearings (2307 C3)
- Skf Radial Ball Bearings