Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 40mm Bore
Mfr # 6208 2ZNR JEM
Zoro # G7992616
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6208 2ZNR JEM
- Zoro # G7992616
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 40 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 18 mm |
Retaining Ring Diameter | 86.6 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 80 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 32.5 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- WESTWARD Drive Fitting Installation Tool, Straight (52NZ97)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- SKF SKF-608RS, Single Row Ball Brgs, 608RS (608RS)
- SKF SKF-6304 C3, Single Row Ball Brgs, 6304 C3 (6304 C3)
- SKF SKF-3203A2ZTN9, Double Row Ball Brgs, 3203A2ZTN9 (3203A2ZTN9)
- SKF SKF-6006 2Z/C3, Single Row Ball Brgs, 6006 2ZC3 (6006 2Z/C3)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 JEM)
- FAG BEARINGS FAG-6202 2ZR C3, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6202 2ZR C3 (6202 2ZR C3)
- Skf Radial Ball Bearings