Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 35mm Bore
Mfr # 6307 2Z JEM
Zoro # G5144657
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6307 2Z JEM
- Zoro # G5144657
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1.5 mm |
Outside Diameter | 80 mm |
Bore Diameter | 35 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 21 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 35.1 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B58 61Inch Outside Length, 3 Ribs (3RB58)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHP5)
- FESTO Clevis Foot LSNG-50 (LSNG-50)
- CARLISLE AP32 Super Blue Ribbon V-Belt (AP32)
- SKF Thin Section Ball Brgs, 61916 (61916)
- SKF Bearing, Bore 25mm, Industry 6005- 2ZJEM (6005 2Z JEM)
- SKF Single Row Ball Bearings, Shielded (6313 2Z C3)
- SKF SKF 6310 2Z C3, Single Row Ball Bearings (6310 2Z C3)
- SKF Max Type Ball Bearings, Shielded (309Z)
- SKF SKF 6003 2RSH C3, Single Row Ball Bearings (6003 2RSH C3)
- TRITAN Radial Ball Bearing, PS, 45mm, 61809-2RS (61809 2RS PRX)
- Skf Ball Bearings