Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 35mm Bore
Mfr # 6207 2ZNR JEM
Zoro # G8373924
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 35 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6207 2ZNR JEM
- Zoro # G8373924
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 35 mm |
Fillet Radius | 1 mm |
Outside Diameter | 72 mm |
Outer Ring Width | 17 mm |
Retaining Ring Diameter | 78.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 27 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (2720604CBC)
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- SKF SKF 2214E 2RS1TN9, Self Aligning Ball Bearings (2214E 2RS1TN9)
- SKF SKF-6202 2ZC3, Single Row Ball Brgs, 6202 2ZC3 (6202 2ZC3)
- SKF SKF 6008RS1/C3, Single Row Ball Bearings (6008RS1/C3)
- SKF SKF 6005 2ZNR, Single Row Ball Bearings (6005 2ZNR)
- SKF Radial Ball Bearing, Open, 35mm Bore Dia (6207 JEM)
- SKF SKF 6204 2RSLTN9, Single Row Ball Bearings (6204 2RSLTN9)
- BARDEN Deep Groove Instrument Bearing Inch, Bore Diameter 4.762MM To 15.875MM, Shielded (SR4SSTB5)
- Skf Radial Ball Bearings