Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 30mm Bore
Mfr # 6306 2ZNR JEM
Zoro # G8056325
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 30 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6306 2ZNR JEM
- Zoro # G8056325
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 72 mm |
Retaining Ring Diameter | 78.6 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Fillet Radius | 1 mm |
Bore Diameter | 30 mm |
Outer Ring Width | 19 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 29.6 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- WEATHERHEAD Compression Union 3/16In, 0062X03 (62X3)
- ASTRO PNEUMATIC CUTOFF TOOL 3" ONYX INLINE (AO209)
- D&D Timing Belt, DL, 0.5 x 54in PL, T144 (D540L050)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6308 JEM)
- SKF SKF 6306 2RS1/C3GJN, Single Row Ball Bearings (6306 2RS1/C3GJN)
- SKF SKF-6306 2Z, Single Row Ball Brgs, 6306 2Z (6306 2Z)
- SKF SKF-6202RS JEM, Single Row Ball Brgs, 6202RS JEM (6202RS JEM)
- SKF SKF 6202RS/JEM, Single Row Ball Bearings (6202RS/JEM)
- SKF Radial Ball Bearing, Sealed, 90mm Bore Dia (6318 2RS JEM)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6207V C3)
- Skf Ball Bearings