Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 30mm Bore
Mfr # 6306 2Z JEM
Zoro # G5212663
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 30 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6306 2Z JEM
- Zoro # G5212663
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 72 mm |
Bore Diameter | 30 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 19 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 29.6 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20S (MR20S)
- CAMPBELL HAUSFELD COMPR PUMP CI15K000P (TX2118)
- SKF SKF 6203 2RS C3, Single Row Ball Bearings (6203 2RS C3)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (S6201 2RSNR JEM)
- SKF Single Row Ball Brgs (6307ZC3)
- SKF SKF-6006-2RS/C3, Single Row Ball Brgs, 60062RSC3 (6006-2RS/C3)
- SKF SKF-1207, Self Aligning Ball Brgs, 1207 (1207)
- SKF SKF-63003 2RS1+8, Single Row Ball Brgs, 63003 2RS18 (63003 2RS1+8)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6205 2Z JEM)
- Skf Radial Ball Bearings