Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 25mm Bore
Mfr # 6305 2ZNR JEM
Zoro # G7879471
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6305 2ZNR JEM
- Zoro # G7879471
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Fillet Radius | 1 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 17 mm |
Outside Diameter | 62 mm |
Retaining Ring Diameter | 67.7 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 23.4 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- LISLE FILTER SOCKET LOW PROFILE 28MM (LI13290)
- CHICAGO PNEUMATIC Oil Seal (CA088095)
- GUARDAIR Brass Extension, 6 In. (74E006B)
- SKF SKF-6215 2Z/C3, Single Row Ball Brgs, 6215 2ZC3 (6215 2Z/C3)
- SKF SKF-6208 2RS1 C3, Single Row Ball Brgs, 6208 2RS1 C3 (6208 2RS1 C3)
- SKF SKF 6015 2Z, Single Row Ball Bearings (6015 2Z)
- SKF SKF-2205, Self Aligning Ball Brgs, 2205 (2205)
- SKF SKF 1209 C3, Self Aligning Ball Bearings (1209 C3)
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6306 JEM)
- LINKBELT 2 Unmounted Ball Bearing (UG232NL)
- Skf Radial Ball Bearings