Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 25mm Bore
Mfr # 6305 2Z JEM
Zoro # G8984001
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6305 2Z JEM
- Zoro # G8984001
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 25 mm |
Outside Diameter | 62 mm |
Outer Ring Width | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 23.4 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDD)
- SPEEDAIRE Compressor Oil, 1 qt (1WG49)
- DAYTON Brake, Motor (4Z447)
- SKF SKF-6307N C3, Single Row Ball Brgs, 6307N C3 (6307N C3)
- SKF SKF-5211, Double Row Ball Brgs, 5211 (5211)
- SKF Single Row Ball Bearings (6207V C3)
- SKF SKF 6000Z, Single Row Ball Bearings (6000Z)
- SKF SKF-6205 2RSHK, Single Row Ball Brgs, 6205 2RSHK (6205 2RSHK)
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6210 JEM)
- SKF SKF 6309N C3, Single Row Ball Bearings (6309N C3)
- Skf Ball Bearings