Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 25mm Bore
Mfr # 6205 2ZNR JEM
Zoro # G7457895
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6205 2ZNR JEM
- Zoro # G7457895
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1 mm |
Outer Ring Width | 15 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 25 mm |
Outside Diameter | 52 mm |
Retaining Ring Diameter | 57.9 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 14.8 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2-1/2 (CB283420)
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-P10)
- SKF SKF-63003 2RS1+8, Single Row Ball Brgs, 63003 2RS18 (63003 2RS1+8)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6200 JEM)
- SKF SKF-6308 2Z C3, Single Row Ball Brgs, 6308 2Z C3 (6308 2Z C3)
- SKF SKF 6001Z, Single Row Ball Bearings (6001Z)
- SKF SKF-6305 2Z C3, Single Row Ball Brgs, 6305 2Z C3 (6305 2Z C3)
- SKF SKF-6206RS JEM, Single Row Ball Brgs, 6206RS JEM (6206RS JEM)
- NSK NSK-6210ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6210ZZ (6210ZZ)
- Skf Radial Ball Bearings