Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 20mm Bore
Mfr # 6304 2ZNR JEM
Zoro # G7877597
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6304 2ZNR JEM
- Zoro # G7877597
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outer Ring Width | 15 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 20 mm |
Outside Diameter | 52 mm |
Retaining Ring Diameter | 57.9 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 16.8 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-A24)
- DODGE 203 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 5/8 in Bore (125501)
- FESTO Mounting Bracket HFOE-D-MIDI/MAXI (HFOE-D-MIDI/MAXI)
- SKF SKF 6310ZJEM, Single Row Ball Bearings (6310ZJEM)
- SKF SKF-6309 C3, Single Row Ball Brgs, 6309 C3 (6309 C3)
- SKF SKF-6314 C3, Single Row Ball Brgs, 6314 C3 (6314 C3)
- SKF SKF 6014 2Z C3 GJN, Single Row Ball Bearings (6014 2Z C3 GJN)
- SKF SKF 2306, Self Aligning Ball Bearings (2306)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- NSK NSK 6312ZZ CE, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ CE)
- Skf Ball Bearings