Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 20mm Bore
Mfr # 6304 2Z JEM
Zoro # G8983983
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6304 2Z JEM
- Zoro # G8983983
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 15 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter | 52 mm |
Bore Diameter | 20 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 16.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, Round, 1/4, Pk4 (41404)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- SMC 20mm Bore Round Cylinder 100mm Stroke (CDM2B20-100Z)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- SKF SKF-6005, Single Row Ball Brgs, 6005 (6005)
- SKF SKF-6307 2Z/C3GJN, Single Row Ball Brgs, 6307 2ZC3GJN (6307 2Z/C3GJN)
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- SKF SKF 6215 2RS1 C3, Single Row Ball Bearings (6215 2RS1 C3)
- SKF SKF 6313Z, Single Row Ball Bearings (6313Z)
- SKF SKF 6022 2RS1 C3, Single Row Ball Bearings (6022 2RS1 C3)
- KOYO 6309 C3, Ball Brg 53100Mm (6309 C3)
- Skf Radial Ball Bearings