Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 20mm Bore
Mfr # 6204 2ZNR JEM
Zoro # G8679264
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6204 2ZNR JEM
- Zoro # G8679264
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.008 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 14 mm |
Bore Diameter | 20 mm |
Retaining Ring Diameter | 52.7 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 13.5 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anti Seize Compound, Bullet Tube, 2mL (90722)
- LINCOLN Grease Coupler, 90 Deg (G320)
- LENZ Filler Breather Screw-In 3.3’’ Length, 3/4’’ NPT Thread, 4" Nylon (221603)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- SKF SKF-1318, Self Aligning Ball Brgs, 1318 (1318)
- SKF Bearing, Bore 25mm, Industry 6005-JEM (6005 JEM)
- SKF SKF-6006 2Z, Single Row Ball Brgs, 6006 2Z (6006 2Z)
- SKF SKF-6305 2RS1 C3, Single Row Ball Brgs, 6305 2RS1 C3 (6305 2RS1 C3)
- SKF SKF 6310ZJEM, Single Row Ball Bearings (6310ZJEM)
- SKF SKF 6213J, Single Row Ball Bearings (6213J)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 2RS PRX)
- Skf Radial Ball Bearings