Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 17mm Bore
Mfr # 6203 2ZNR JEM
Zoro # G5203852
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6203 2ZNR JEM
- Zoro # G5203852
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 17 mm |
Retaining Ring Diameter | 44.6 mm |
Outside Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 12 mm |
Fillet Radius | 0.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 9.95 kN, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- DAYTON B56 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6X876)
- DODGE Sheave 455394, 8-5V7.50-Sf (455394)
- FESTO Servo Motor EMME-AS-100-S-HS-AS (EMME-AS-100-S-HS-AS)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6309 2Z JEM)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- SKF Bearing, Bore 20mm, Industry 6004- 2ZJEM (6004 2Z)
- SKF SKF-6211 2RS, Single Row Ball Brgs, 6211 2RS (6211 2RS)
- SKF SKF 6216C3, Single Row Ball Bearings (6216C3)
- SKF SKF 6205-2Z, Single Row Ball Bearings (6205-2Z)
- FAFNIR Ball Bearings, #9104K (9104K)
- Skf Ball Bearings