Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 10mm Bore
Mfr # 6300 2Z JEM
Zoro # G7994375
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 10 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6300 2Z JEM
- Zoro # G7994375
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 11 mm |
Bore Diameter | 10 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 8.52 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- HYDAC 0060 D 010 BN4HC Size 0060, 10 Micron Filter Element for Pressure Filters (0060 D 010 BN4HC)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6209 JEM)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6202 2Z JEM)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2Z JEM)
- SKF SKF-6209 RS1, Single Row Ball Brgs, 6209 RS1 (6209 RS1)
- SKF SKF-6208 2ZC3, Single Row Ball Brgs, 6208 2ZC3 (6208 2ZC3)
- SKF Radial Ball Bearing, Dyn Load 1210 lb. (6001-2Z JEM)
- SKF Double Row Ball Brgs (3205A2ZTN9 C3HT22)
- Skf Ball Bearings