Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 10mm Bore
Mfr # 6200 2Z JEM
Zoro # G5203834
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 10 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6200 2Z JEM
- Zoro # G5203834
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 30 mm |
Outer Ring Width | 9 mm |
Bore Diameter | 10 mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 5.4 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116420-13)
- CARLISLE AX30 Gold-Ribbon Cog-Belt (AX30)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268256, Pressure Line, 5 micron, Outside-In (MF0060487)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- SKF Double Row Ball Brgs (3208A)
- SKF Single Row Ball Brgs (6211ZZ C3)
- SKF Bearing, Bore 65mm, Industry 6013-2RSJEM (6013 2RS JEM)
- SKF SKF 2217 CJ, Self Aligning Ball Bearings (2217 CJ)
- SKF SKF 6308C3, Single Row Ball Bearings (6308C3)
- SKF SKF 6308RS, Single Row Ball Bearings (6308RS)
- SKF SKF 6004 2RS, Single Row Ball Bearings (6004 2RS)
- Skf Ball Bearings