Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 90mm Bore Dia
Mfr # 6318 2RS JEM
Zoro # G8101265
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 90 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6318 2RS JEM
- Zoro # G8101265
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 190 mm |
Width | 43 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 190 mm |
Bore Diameter | 90 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outer Ring Width | 43 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6318, Bore Diameter 90 mm, Closure Double Sealed, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 33,900 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Thread Die, NPT, HSS, RH, 2 in, Set (22XP93)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- BESTORQ Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs (4/5V1800)
- SKF SKF 6009 2RS1/C3, Single Row Ball Bearings (6009 2RS1/C3)
- SKF Self Aligning Ball Brgs (2210 2RS1TN9)
- SKF SKF-61800-2RS1, Thin Section Ball Brgs, 618002RS1 (61800-2RS1)
- SKF SKF 6217 2RS1/HT51, Single Row Ball Bearings (6217 2RS1/HT51)
- SKF SKF-6310 2RS1 C3, Single Row Ball Brgs, 6310 2RS1 C3 (6310 2RS1 C3)
- SKF Double Row Ball Bearings (5209H)
- FAG BEARINGS 6001C2HRSC3, Deep Groove BBear, Single Row 90Mm (6001-C-2HRS-C3)
- Skf Radial Ball Bearings