Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 90mm Bore Dia
Mfr # 6218-2RS1/C3
Zoro # G8441343
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6218-2RS1/C3
- Zoro # G8441343
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 30 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 160 mm |
Bore Diameter | 90 mm |
Outer Ring Width | 30 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6218, Bore Diameter 90 mm, Closure Double Sealed, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 22,700 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR 90 (6801-12-16)
- D&D 25" Outside Length, 3/8" Top Width, 1 Ribs (3V250)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45200H)
- SKF Single Row Ball Bearings, Shielded (6310ZZC3)
- SKF SKF-51113, Single Row Ball Brgs, 51113 (51113)
- SKF SKF-6318, Single Row Ball Brgs, 6318 (6318)
- SKF SKF-6215 C3, Single Row Ball Brgs, 6215 C3 (6215 C3)
- SKF SKF-6409, Single Row Ball Brgs, 6409 (6409)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6205 2ZNR JEM)
- MRC Radial Ball Bearing, Dyn Load 332 lb. (R4FF)
- Skf Radial Ball Bearings