Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 85mm Bore Dia
Mfr # 6217 2RS JEM
Zoro # G8341462
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 85 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6217 2RS JEM
- Zoro # G8341462
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 150 mm |
Width | 28 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 150 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 85 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 28 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6217, Bore Diameter 85 mm, Closure Double Sealed, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 19,600 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 4 Bolt, Bore Dia 0.2500 In (EFSI-04 R)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In, Width: 1" (1DHN7)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M6A)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- SKF SKF-6205Z JEM, Single Row Ball Brgs, 6205Z JEM (6205Z JEM)
- SKF SKF-6001 2Z C3, Single Row Ball Brgs, 6001 2Z C3 (6001 2Z C3)
- SKF SKF 6302Z C3, Single Row Ball Bearings (6302Z C3)
- SKF SKF 6005ZZ, Single Row Ball Bearings (6005ZZ)
- SKF Thin Section Ball Brgs, 61826 (61826)
- SKF Single Row Ball Bearings (16017)
- NSK NSK-609 2Z, 600 Series Single Row Deep Groove Ball Bearing, 609 2Z (609 2Z)
- Skf Ball Bearings