Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 80mm Bore Dia
Mfr # 6316 2RS JEM
Zoro # G7932635
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 80 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6316 2RS JEM
- Zoro # G7932635
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 170 mm |
Outer Ring Width | 39 mm |
Bore Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 29,200 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Lithium Grease, 1.5 Oz., Tube LB 8042(TM) Lithium Grease (270638)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x5/8)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (GOR03850-10-13-G)
- DAYTON Coupling, Rigid Steel (3ZN60)
- SKF SKF 6009 2RS1/C3, Single Row Ball Bearings (6009 2RS1/C3)
- SKF Bearing, Bore 45mm, Industry 6009-JEM (6009 JEM)
- SKF SKF 6302 2RSJ, Single Row Ball Bearings (6302 2RSJ)
- SKF SKF 6206 Z, Single Row Ball Bearings (6206 Z)
- SKF SKF 5208E C3, Double Row Ball Bearings (5208E C3)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RSNR JEM)
- SKF SKF-6302 2Z C3, Single Row Ball Brgs, 6302 2Z C3 (6302 2Z C3)
- Skf Ball Bearings