Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 75mm Bore Dia
Mfr # 6315 2RS JEM
Zoro # G7903043
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 75 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6315 2RS JEM
- Zoro # G7903043
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 mm |
Width | 37 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outer Ring Width | 37 mm |
Bore Diameter | 75 mm |
Outside Diameter | 160 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6315, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 26,800 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES O-Ring For Flat-Face Fittings, G60248-0006 (G60248-0006)
- D&D Timing Belt, 3M, 15 x 159mm PL, T53 (159-3M-15)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- SKF Bearing, Bore 65mm, Industry 6013-2ZJEM (6013 2Z JEM)
- SKF Self Aligning Ball Bearings (1215/C3)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6309 2RS JEM)
- SKF SKF 6006 2RS/C3, Single Row Ball Bearings (6006 2RS/C3)
- SKF SKF-61907, Thin Section Ball Brgs, 61907 (61907)
- SKF SKF 6002 2RSNR, Single Row Ball Bearings (6002 2RSNR)
- SKF SKF-6200RS JEM, Single Row Ball Brgs, 6200RS JEM (6200RS JEM)
- Skf Radial Ball Bearings