Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 75mm Bore Dia
Mfr # 6215 2RS JEM
Zoro # G7994305
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 75 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6215 2RS JEM
- Zoro # G7994305
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 75 mm |
Outside Diameter | 130 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 25 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6215, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 15,500 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 25 Ton Cylinder, SA, 61 Stroke, H2506 (H2506)
- WEATHERHEAD Hydraulic Hose Fitting, Straight, PK5 (05E-606-5PK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3K21)
- CAMOZZI Union "Y", 5/32" (6560 53-00)
- SKF SKF 6306Z, Single Row Ball Bearings (6306Z)
- SKF Single Row Ball Bearings (16002)
- SKF SKF 6302 2RSH C3, Single Row Ball Bearings (6302 2RSH C3)
- SKF Single Row Ball Bearings (6205 2RSNR)
- SKF SKF 312, Max Type Ball Brgs, SKF 312 (312)
- SKF SKF-2205, Self Aligning Ball Brgs, 2205 (2205)
- SKF SKF-6214, Single Row Ball Brgs, 6214 (6214)
- Skf Ball Bearings