Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 70mm Bore Dia
Mfr # 6314 2RS JEM
Zoro # G8157055
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Bore Dia. 70 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6314 2RS JEM
- Zoro # G8157055
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 35 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 150 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 70 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6314, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 25,000 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (0.75PSR02.00)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator without Gauge, 88 SCFM Flow Rat (R16-04RH)
- CAMOZZI Mc Series Coalescing Filter, 1/2-0.01 Micron-Depressurization, 1/2" NPT Port (MC202-FB3TF)
- TRITAN Lockwasher, inch, For Use with AN15, N15 Locknut (W15)
- SKF Single Row Ball Brgs (6003ZZ)
- SKF Double Row Ball Bearings (3207A)
- SKF SKF 6211 2RS-80, Single Row Ball Bearings (6211 2RS-80)
- SKF SKF-6210 C3, Single Row Ball Brgs, 6210 C3 (6210 C3)
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- SKF SKF-6305 C3, Single Row Ball Brgs, 6305 C3 (6305 C3)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6308 NR JEM)
- Skf Radial Ball Bearings