Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 70mm Bore Dia
Mfr # 6214 2RS JEM
Zoro # G7980244
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Bore Dia. 70 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6214 2RS JEM
- Zoro # G7980244
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 24 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 125 mm |
Bore Diameter | 70 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 24 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 14,300 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-25-11)
- FAFNIR Single Row Radial Ball Bearing, Shielded (36KLL)
- BESTORQ Micro V Belt, 65.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (653K8)
- SPEEDAIRE V-Belt (PN22N100G)
- SKF SKF 6310Z/C3, Single Row Ball Bearings (6310Z/C3)
- SKF 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2RSH/C3GJN)
- SKF Double Row Ball Bearings (5211H)
- SKF SKF 6215 2RS1 C3, Single Row Ball Bearings (6215 2RS1 C3)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 120lb (AF3244)
- Skf Radial Ball Bearings