Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 65mm Bore Dia
Mfr # 6213 2RS JEM
Zoro # G7575863
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 65 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6213 2RS JEM
- Zoro # G7575863
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 65 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 120 mm |
Outer Ring Width | 23 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6213, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 13,200 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- BRENNAN INDUSTRIES 05MJ-04MJ Straight, 3PK (2403-05-04)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2034)
- DODGE Sleeve Bearing, Solidlube LT Pillow Block, 700 Series, P2B-LT7-100 (033376 P2B LT500 100)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 JEM)
- SKF SKF-6319, Single Row Ball Brgs, 6319 (6319)
- SKF Thin Section Ball Brgs, 61809 (61809)
- SKF SKF-1204, Self Aligning Ball Brgs, 1204 (1204)
- SKF SKF 6307 2Z C3 HT21, Single Row Ball Bearings (6307 2Z C3 HT21)
- SKF SKF 6310 2Z C3, Single Row Ball Bearings (6310 2Z C3)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (6207 UC3)
- Skf Ball Bearings